Shop All Pens
Pilot
Precise V5 Stick Roller Ball Pen, Fine 0.5mm, Asstd Ink/Barrel, PK12
Mfr # 31888
Zoro # G4597535
product price: $22.99
/pk 12, $1.92/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Color Assorted
- Tip Size 0.5 mm
- Features V5
- Pen Style Stick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.5 mm |
Pen Point Size | 0.5 mm |
Pen Point Size Type | Fine |
Details
Pen Type | Roller Ball Pen |
Color | Assorted |
Features | V5 |
Item | Pens |
Pen Style | Stick |
Pen Sub-Brand & Product Family | Precise® V5 |
Pen Barrel Color(s) | Assorted |
Pen Ink Color(s) Assortment | Black; Blue; Burgundy; Green; Lime; Navy; Orange; Pink; Purple; Red; Turquoise; Yellow |
Pen Tip Type | Needle |
Pen Barrel Color(s) Assortment | Black; Blue; Burgundy; Green; Lime; Navy; Orange; Pink; Purple; Red; Turquoise; Yellow |
Weight | 4.14 lbs |
Pen Cap Color(s) | Assorted |
Pen Ink Color(s) | Assorted |
Pen Cap Color(s) Assortment | Black; Blue; Burgundy; Green; Lime; Navy; Orange; Pink; Purple; Red; Turquoise; Yellow |
Pen Grip Type | Smooth |
Description
Pilot® Precise V5 Stick Roller Ball Pen, Fine 0.5mm, Assorted Ink/Barrel, Dozen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Cork Bulletin Board, Natural, Indoors (1418-1)
- ARCHITECTURAL MAILBOXES Parkside Locking Wall Mount Black (2576B-10)
- ZORO SELECT Flat Corrugated Boxes, 8" x 8" x 4", Kraft, 25/Bundle (11K609)
- BUSINESS SOURCE Shredder Bag 31 gal 38" Height x 18" Width x 17" Depth, PK100 (60668)
- PILOT Pen, Ballpt, Stick, Med, Bk, PK12 (35711)
- PILOT Pen, Erasable Ink, Black, PK12 (31450)
- PILOT Pen, Gel, G-Knock Begrn, Fn, Bk, PK12 (31506)
- PILOT Pen, Ez-Touch, Bp, Rt, 1.0Mm, Bk, PK12 (32220)
- PILOT Pen, Fxclr, Stk, Rd, PK12 (072838324672)
- PILOT Frixion Gel Ink Colorsticks, 48/DS, Red PK (PIL57087)
- INTEGRA Integra Pen-Style Highlighter, PK12 (ITA36183)
- Pilot Pens