Pilot

Precise V5 BeGreen Roller Ball Pen, Stick, Extra-Fine 0.5 mm, Red Ink, Red Barrel, PK12, 12PK


product price: $20.39
/pk 12, $1.70/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pen Point Size Type Extra-Fine
  • Pen Cap Color(s) Red
  • Pen Grip Type Smooth
  • Pen Tip Type Needle
  • Pen Ink Color(s) Red
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pilot
  • MFR # 26302
  • Zoro # G806569012
  • UPC #
    72838263025
  • Country of Origin Japan
  • Category Pens

Dimensions

Pen Point Size Type Extra-Fine
Pen Point Size 0.5 mm

Details

Item Pens
Pen Cap Color(s) Red
Pen Grip Type Smooth
Pen Tip Type Needle
Pen Ink Color(s) Red
Pen Barrel Color(s) Red
Pen Style Stick
Pen Sub-Brand & Product Family Precise® V5 BeGreen®

Description

Recycled roller ball pen features a unique liquid ink formula that flows smoothly and evenly across the page. Patented Precision Point Technology delivers an extra fine writing experience. Precise V5 BeGreen is made from recycled material and is refillable for continued use. BeGreen without sacrifice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.