Shop All Pens
Pilot
Precise V10RT Retractable Roller Ball Pen, Bold 1 mm, Blue, PK12
Mfr # 13453
Zoro # G7520730
product price: $23.89
/pk 12, $1.99/ea
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Color Blue
- Tip Size 1 mm
- Pen Tip Needle
- Pen Grip Dimpled Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1 mm |
Pen Point Size Type | Bold |
Pen Point Size | 1 mm |
Details
Pen Type | Roller Ball Pen |
Color | Blue |
Pen Tip | Needle |
Pen Grip | Dimpled Rubber |
Marking Tool Product Group | Precise V10RT |
Weight | 0.35 lbs |
Item | Pens |
Special Ink Properties | Smooth-Writing |
Pen Grip Type | Dimpled Rubber |
Pen Sub-Brand & Product Family | Precise® V10RT |
Pen Style | Retractable |
Pen Barrel Color(s) | Blue |
Pen Ink Color(s) | Blue |
Pen Tip Type | Needle |
Description
Pilot® Precise V10RT Retractable Roller Ball Pen, Bold 1 mm, Blue Ink/Barrel, Dozen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Dry Erase Board, 47-13/64" H, 70-13/16" W (MA2707170)
- ELC SECURITY PRODUCTS Pull Tight Beaded Molded Seals 5-1/2" x 9/64", Red, Pk250 (065N14PPRD)
- C-LINE PRODUCTS Ticket Holders, Heavy-duty Vinyl, 11"x17", 25/BX, BK/CL 5PK (CLI45117)
- LABELMASTER Hold For Inspection, Label, By, Date, Pk500 (BT320)
- PILOT Pilot® G2 Gel Ink Refill, Fine, Blue Ink, 2/Pack (77241)
- PILOT Retractable G2 Pro Gel Ink Roller Ball Pen, Fine 0.7 mm, Black (PIL31147)
- PILOT G2 Pro Retractable Gel Ink Roller Ball Pen .7mm Blue (31096)
- PILOT Stick Pen, Fine 0.7 mm, Black PK12 (PIL35011)
- PILOT Pen, Gel, G2, Fine, Red, PK12 (31022)
- PILOT Pen, Precise, V5 Ret, Red, PK12 (26064)
- PILOT Pilot® G2 Gel Retractable Rollerball Pen, Bold, 1.0mm, Blue Ink, Dozen (31257)
- Pilot Pens