Shop All Pens
Pilot
Precise V10RT Retractable Roller Ball Pen, Bold 1 mm, Black, PK12
Mfr # 13450
Zoro # G7520724
product price: $23.29
/pk 12, $1.94/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Color Black
- Tip Size 1 mm
- Pen Tip Needle
- Weight 0.35 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1 mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Bold |
Details
Pen Type | Roller Ball Pen |
Color | Black |
Pen Tip | Needle |
Weight | 0.35 lbs |
Pen Grip | Dimpled Rubber |
Marking Tool Product Group | Precise V10RT |
Item | Pens |
Pen Style | Retractable |
Special Ink Properties | Smooth-Writing |
Pen Grip Type | Dimpled Rubber |
Pen Tip Type | Needle |
Pen Barrel Color(s) | Black |
Pen Sub-Brand & Product Family | Precise® V10RT |
Pen Ink Color(s) | Black |
Description
Pilot® Precise V10RT Retractable Roller Ball Pen, Bold 1 mm, Black Ink/Barrel, Dozen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 1" x 10ft- Black (WLFR-100-10)
- BOSTITCH Punch, 3-Hole, Fixed, Std, Srbk (HP12)
- ENCORE PACKAGING Cord Strap Bar (EP-1140)
- INNOVERA Desktop Calculator 15923, 12-Digit, LCD (IVR15923)
- PILOT Pen, Frixion Colrstix, PK10 (072838324542)
- PILOT Pilot, BETTER STICK BALLPOINT PEN, FINE 0.7MM, RED INK, TRANSLUCENT RED BARREL, DOZEN (37011)
- PILOT Pilot Of America PIL Grip Frosted Advanced Ink Pen- Purple Barrel - Black Ink (36250)
- PILOT Gel Pen, Begn B2P, F, Black, PK12 (31600)
- PILOT Roller Ball Gel Pen, Extra Fine 0.38 mm, Red PK12 (PIL31279)
- PILOT Pen, Precise, V7, Rt, 0.7Mm, Rd, PK12 (26069)
- PENTEL Pen, Gel, Rtx, Needle, 0.7Mm, Vt (BLN77V)
- Pilot Pens