Shop All Pens
Pilot
Precise Grip Roller Ball Stick Pen, PK12
Mfr # 28903
Zoro # G9766488
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Color Red
- Tip Size 1 mm
- Pen Tip Needle
- Marking Tool Product Group Precise Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 1 mm |
Details
Pen Type | Roller Ball Pen |
Color | Red |
Item | Precise Grip Roller Ball Stick Pen,PK12 |
Pen Tip | Needle |
Marking Tool Product Group | Precise Grip |
Pen Grip | Dimpled Rubber |
Weight | 0.36 lbs |
Description
Precise Grip Roller Ball Stick Pen,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Metallic Gold Permanent Marker, Fine Tip, 12 PK (1823889)
- ACCO/WILSON JONES Wilson Jones® Columnar Pad, 11" x 17", 24 Columns, 36 Lines, Green, 100 Sheets/Pad (G5024)
- POST-IT Notes, Post-It, 1.5X2, 12Pk (MMM653AST)
- DECKER TAPE PRODUCTS Label, DL3566, QUALITY HOLD, 2" (DL3566)
- PILOT Roller Ball Pen, Extra Fine 0.5 mm, Blue PK12 (PIL35335)
- PILOT Retractable Gel Roller Ball Pen, 1.0 mm, Black PK12 (PIL31256)
- PILOT Pen, Precise, V7 Ret, Pureple, PK12 (26071)
- PILOT Pen, B2P, Recycled, Bp, Fine, Rd, PK12 (32602)
- PILOT Pilot® Precise V7 Rolling Ball Pen, Non-Refillable, Fine, 0.7mm, Black Ink, Dozen (35346)
- PILOT Pilot® Precise V7 Rollerball Pen, Non-Refillable, Fine, 0.7mm, Black Ink, 5/Pack (26020)
- PILOT Retractable Pen, Medium 1.0 mm, Black PK12 (PIL31910)
- Pilot Pens