Shop All Pens
Pilot
Porous Point Pen, Extra Fine 0.5 mm, Black PK12
Mfr # PIL11020
Zoro # G5752485
product price: $19.99
/pk 12, $1.67/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Porous Point
- Point Size 0.5mm
- Pen Ink Color Black
- Grip Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5mm |
Pen Point Size | 0.5 mm |
Pen Point Size Type | Extra-Fine |
Description
Ballpoint Pen, Pen Tip 0.5 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip None, Pen Cap Capped, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series V Razor Point(R) Liquid Ink, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Plastic Clipboard w/Low Profile Clip, Letter, Assorted, PK 3 (89775)
- ASTROBRIGHTS Paper, Astrobrt, 65#, Glxy Gld Pk (WAU22771)
- SWINGLINE Stapler, Desk, Full Strip, Black (S7044401A)
- ZORO SELECT 32" x 15" Open Poly Bags, 1.50 mil, Clear (5DTG5)
- PILOT Pen, Gel, Dr.Grip, 0.7Mm, Be/Bk (36271)
- PILOT Retractable Recycled Pen, Fine 0.7 mm, Blue PK12 (PIL32601)
- PILOT Pen, Gel, G2, Ultra Fine, Rd, PK12 (31279)
- PILOT Stick Roller Ball Pen, Extra Fine 0.5 mm, Black Pk12 (PIL26300)
- PILOT Pen, Frixion Clickr, 0.7Mm, Nv, PK12 (31457)
- PILOT Pilot EasyTouch Ballpoint Retractable Pen, Fine, Blue Ink, Dozen (32211)
- PILOT Retractable Pen, Medium 1.0 mm, Black PK12 (PIL32220)
- Pilot Pens