Shop All Pens
This Product is Discontinued
Pilot
Pilot Acroball Pen, Blue, PK12 (Discontinued)
Mfr # 72838
Zoro # G4700011
This Product is Discontinued
Key Features
- Ink Color Blue
- Pen Type Ballpoint Pen
- Point Size 1 mm
- Color Blue
- Tip Size 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 1 mm |
Tip Size | 1 mm |
Details
Ink Color | Blue |
Pen Type | Ballpoint Pen |
Color | Blue |
Item | Pilot Acroball Pen,Blue,PK12 |
Barrel Color | Blue |
Features | Pocket Clip, Smear Resistant, Smooth Writing |
Point Type | Medium |
Grip | Textured |
Pen Grip | Contoured Rubber |
Weight | 0.006 lbs |
Pen Ink Color | Blue |
Description
Pilot Acroball Pen,Blue,PK12, Pen Ink Color Blue, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.