Shop All Pens
Pilot
Pen, Vball, Rollerbl, 0.5Mm, Rd, PK12
Mfr # 35202
Zoro # G7882660
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Red
- Pen Type Roller Ball
- Point Size 0.5mm
- Features Blot Proof, Skip-free, Smear Proof Ink
- Point Type Extra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 0.5mm |
Details
Ink Color | Red |
Pen Type | Roller Ball |
Item | Stick Pen |
Features | Blot Proof, Skip-free, Smear Proof Ink |
Point Type | Extra Fine |
Barrel Color | Red |
Description
Pen,Vball,Rollerbl,0.5Mm,Rd,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS 35mm Ring Binder Photo Storage Pages 4 x 6, Traditional clear side load, 11 14 x 8 18, 50PK (52564)
- LORELL Laminate Desk 4-compartment Drawer (82092)
- PARTNERS BRAND Singleface Corrugated Roll, B-Flute, 48" x 250', Kraft, 1/Roll (SF48B)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Green (15A875)
- PILOT G2 Roller Ball Gel Pen, Extra Fine 0.38 mm, Black PK12 (PIL31277)
- PILOT Pilot, BETTER STICK BALLPOINT PEN, FINE 0.7MM, BLUE INK, TRANSLUCENT BLUE BARREL, DOZEN (36011)
- PILOT Pilot Precise P-700 Gel Rollerball Pen, Fine, 0.7mm, Black Barrel/Ink, Dozen (38610)
- PILOT ROLLERBALL PEN, RETRACT., EXTRA FINE PT., 2 (PIL26051)
- PILOT Pen, G27, Bca, Bk Ink, PK2 (31331)
- PILOT Pen, G2, Gel, xf, Bk, Upc, PK12 (31103)
- PILOT Rollerball Pen, Fine 0.7 mm, Blue PK12 (26068)
- Pilot Pens