Shop All Pens
Pilot
Pen, Vball, Rollerbl, 0.5Mm, Bk, PK12
Mfr # 35200
Zoro # G7882590
product price: $19.99
/pk 12, $1.67/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Roller Ball
- Point Size 0.5mm
- Barrel Color Black
- Point Type Extra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5mm |
Details
Ink Color | Black |
Pen Type | Roller Ball |
Item | Stick Pen |
Barrel Color | Black |
Point Type | Extra Fine |
Features | Blot Proof, Skip-free, Smear Proof Ink |
Description
Pen,Vball,Rollerbl,0.5Mm,Bk,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON T802XL220-S (802XL) DURABrite Ultra High-Yield Ink, 1,900 Page-Yield, Cyan (T802XL220-S)
- SHORTCUTS Krylon Short Cuts Gloss Black Paint Pen Interior 734.4 g/L 0.33 oz (SCP-914)
- INTEGRA Gel Pen, 0.7mm Point, Retractable, 12/DZ, Black PK (ITA36201)
- ARTISTIC Desk Pad, Clear, PVC, 24 in. x 38 in. x 1mm (AOP6080MS)
- PILOT Ultra Stick Gel Pen, Ultra-Fine 0.4mm, Blue Ink, Clear Barrel, PK12 (35492)
- PILOT PEN, GEL, RETRACTABLE, 1/CD, BLACK INK/A (PIL36274)
- PILOT FriXion Clicker Erasable Retractable Gel Pen, 1 mm, Black, PK12 (11384)
- PILOT Pen, Gel, Frixion, Erase, 0.5, Be, PK12 (31574)
- PILOT EasyTouch Ballpoint Stick Pen- Black Ink- Fine- Dozen (32001)
- PILOT Pilot Corporation Of America 11009 Razor Point Ii Porous Point Stick Pen; Black Ink; Ultra Fine - Dozen (YYSP-PIL11009)
- VERTEX Eraser Mate Ballpoint Stick Erasable Pen Red Ink Medium Dozen (VE39869)
- Pilot Pens