Shop All Pens
Pilot
Pen, Vball, Rollerbl, 0.5Mm, Be, PK12
Mfr # 35201
Zoro # G7882493
product price: $18.35
/pk 12, $1.53/ea
$18.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Roller Ball
- Point Size 0.5mm
- Point Type Extra Fine
- Barrel Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5mm |
Details
Ink Color | Blue |
Pen Type | Roller Ball |
Item | Stick Pen |
Point Type | Extra Fine |
Barrel Color | Blue |
Features | Skip-free, Blot Proof, Smear Proof Ink |
Description
Pen,Vball,Rollerbl,0.5Mm,Be,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Velocity Max Pencil, 0.5 mm, HB (#2), Black Lead, Gray Barrel, PK2 (MPMX5P21)
- AVERY Protector, Sheet, Hicap, Hw, Cl 25PK (AVE74171)
- TRICORBRAUN 4 oz Clear PET Plastic Round Low Profile Jar- 70-400 Neck Finish (023174)
- UNI-BALL Pen, Uniball, 207 Gel, 1M, Bk, PK12 (UBC1790895)
- PILOT Precise V10RT Retractable Roller Ball Pen, Bold 1 mm, Blue, PK12 (13453)
- PILOT Precise V5RT Retractable Roller Ball Pen, Extra-Fine 0.5mm, Navy, PK12 (13447)
- PILOT Pen, Frixion Clickr, 0.5Mm, Be (32521)
- PILOT Pen, Ez-Touch, Bp, Rt, 0.7Mm, Rd, PK12 (32212)
- PILOT Pen, Gel, G2, Ultra Fine, Rd, PK12 (31279)
- PILOT Pilot® G2 Gel Pen Refill, Bold, Blue Ink, 2/Pack (77290)
- PENAGAIN The Original PenAgain™, Black Ink, 3 Per Pack, PK3 (BAUM00063)
- Pilot Pens