Shop All Pens
Pilot
Pen, The Better, Bp, Rt, 0.7, Bk, PK12
Mfr # 30000
Zoro # G7881820
product price: $18.35
/pk 12, $1.53/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ball Point
- Point Size 0.7mm
- Features Pocket Clip, Non-slip
- Barrel Color Translucent
- Point Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Black |
Pen Type | Ball Point |
Item | Retractable Pen |
Features | Pocket Clip, Non-slip |
Barrel Color | Translucent |
Point Type | Fine |
Description
Pen,The Better,Bp,Rt,0.7,Bk,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Toner 006R04386, 1,500 Page-Yield, Yellow (006R04386)
- 2000 PLUS Replacement Ink Pad, Black (65465)
- PARTNERS BRAND Edge Protectors - Cased, .120, 2" x 2" x 36", White, 125/Case (EP2236120BX)
- UNIVERSAL ONE File Folders 9-1/2" x 11-3/4", Light Green, Pk100 (UNV10502)
- PILOT Pen, The Better, Bp, Rt, 0.7, Be, PK12 (30001)
- PILOT Precise V5RT Retractable Roller Ball Pen, Extra-Fine 0.5mm, Navy, PK12 (13447)
- PILOT Stick Erasable Gel Pen, Fine 0.7 mm, Assorted PK8 (PIL31569)
- PILOT Retractable Pen, Medium 1.0 mm, Red PK12 (PIL32222)
- PILOT Pilot® G2 Gel Rollerball Pen, Retractable, Black, Blue, Red Ink, Fine, 3/Pack (31023)
- PILOT Pilot, BETTER STICK BALLPOINT PEN, FINE 0.7MM, RED INK, TRANSLUCENT RED BARREL, DOZEN (37011)
- ZEBRA PEN Zebra Pen ZEB48320 0.6 mm Fountain Pen; Blue (48320)
- Pilot Pens