Shop All Pens
Pilot
Pen, The Better, Bp, Rt, 0.7, Be, PK12
Mfr # 30001
Zoro # G7881848
product price: $19.65
/pk 12, $1.64/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ball Point
- Point Size 0.7mm
- Barrel Color Translucent
- Features Pocket Clip, Non-slip
- Point Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Blue |
Pen Type | Ball Point |
Item | Retractable Pen |
Barrel Color | Translucent |
Features | Pocket Clip, Non-slip |
Point Type | Fine |
Description
Pen,The Better,Bp,Rt,0.7,Be,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD File Folder End Tab, Manila, PK100, Tab Cut: 1/3 (27134)
- EXCEL BLADES Curved Lexan Cutting Scissors, 5.5" Stainless Steel Scissors 6pk (55533)
- UNIVERSAL Clear Push Pins, PK400 (31306)
- MARKAL Paint Crayon, Large Tip, Silver Color Family, 12 PK (80233)
- PILOT Pen, The Better, Bp, Rt, 0.7, Bk, PK12 (30000)
- PILOT Precise V5RT Retractable Roller Ball Pen, 0.5mm, Asstd Ink/Barrel, PK7 (26095)
- PILOT Pen, Erasable Ink, Black, PK12 (31450)
- PILOT Roller Ball Gel Roller Ball Pen, Medium 0.7 mm, Black (PIL36272)
- PILOT Roller Ball Pen, Extra Fine 0.5 mm, Blue PK12 (PIL35335)
- PILOT FriXion Clicker Design Erasable Gel Pen, X-Fine 0.5mm, Black Ink, PK12 (PIL15128)
- SANFORD uni-ball Signo 207 Retractable Gel Pen - Blue Ink - 0.5 mm Point - Dozen (61256)
- Pilot Pens