Shop All Pens
Pilot
Pen, Rollball, Precsev7, Fn, Bk, PK12
Mfr # 35392
Zoro # G7880789
product price: $23.89
/pk 12, $1.99/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Roller Ball
- Point Size 0.7mm
- Point Type Fine
- Barrel Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Blue |
Pen Type | Roller Ball |
Item | Retractable Pen |
Point Type | Fine |
Barrel Color | Clear |
Features | Visible Ink Supply |
Series | V7 |
Description
Pen,Rollball,Precsev7,Fn,Bk,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Plastic Shipping Tags, 4 3/4" x 2 3/8", Yellow, 100/Case (G26052)
- AMBIR Nscan 700Gt Compact Hybrid Duplex Adf Scanner W/ Ambirscan: (DS700GT-AS)
- ZORO SELECT 8-1/2" x 11" Portable Storage Clipboard 1/2", Silver (10017)
- TICKIT Translucent Funnels, Assorted Colors, 6PK (73113)
- PILOT Pen, Gel, G2, Fine, Green, PK12 (31025)
- PILOT Pen, Acroball Pro, 1.0Mm, Be, PK12 (31911)
- PILOT Pen, Precise, V5, Rb, 0.5Mm, Gn, PK12 (25104)
- PILOT Pilot® EasyTouch Ballpoint Retractable Pen, Fine, Black Ink, Dozen (32210)
- PILOT Pen, Marker, Bravo, 1.0Mm, Bk (11034)
- PILOT Retractable Pen, Medium 1.0 mm, Red PK12 (PIL32222)
- BIC BIC 027226 Cristal Stick Ballpoint Pen; Medium Tip; Black; Pack - 12 (27226)
- Pilot Pens