Shop All Pens
Pilot
Pen, Rollball, G2, Fn, Ast, PK4
Mfr # 31034
Zoro # G7880682
original price:
$11.25
29% off
new price: $7.89
/pk 4, $1.97/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black, Blue, Red, Green
- Pen Type Retractable Roller Pen
- Point Size 0.7mm
- Grip Contoured
- Point Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Black, Blue, Red, Green |
Pen Type | Retractable Roller Pen |
Item | Gel Ink Pen |
Grip | Contoured |
Point Type | Fine |
Features | Latex-free, Smear Proof Ink, Water Resistant |
Description
Pen,Rollball,G2,Fn,,Ast,PK4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEEN GREEN Bale Ties, Painted, .106 In Dia, 14ft, PK125 (KGBT 12g x 14ft x 125)
- CCL Mailbox Lock, Multicam, For 4B Exterior (82011)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 8", Kraft, 25/Bundle (11K581)
- ZORO SELECT Shipping Box, 14x10x6 in (55NM49)
- PILOT Pen, Rball, G2 Fn, Asst, PK3 (31023)
- PILOT Pen, Gel, Dr.Grip, 0.7Mm, Pm/Bk (36272)
- PILOT Pen, Neo-Gel, 0.7Mm, Be, PK12 (14002)
- PILOT Pen, Gel, G-Knock Begrn, Fn, Rd, PK12 (31508)
- PILOT Pilot® Precise V5 RT Rolling Ball Refill, Extra Fine, Blue Ink, 2/Pack (77274)
- PILOT Gel Roller Ball Pen, Fine 0.7 mm, Blue PK2 (PIL31032)
- BIC Bic® Round Stic Ballpoint Pen, Medium, Blue Ink, 60/Box (GSM609BE)
- Pilot Pens