Shop All Pens
This Product is Discontinued
Pilot
Pen, Rollball, G-2, Fn, Pe, 2/Cd, PK2 (Discontinued)
Mfr # 31052
Zoro # G7880761
This Product is Discontinued
Key Features
- Ink Color Purple
- Pen Type Retractable Roller Pen
- Point Size 0.7mm
- Grip Contoured
- Features Smear Proof Ink, Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Purple |
Pen Type | Retractable Roller Pen |
Item | Gel Ink Pen |
Grip | Contoured |
Features | Smear Proof Ink, Water Resistant |
Point Type | Fine |
Description
Pen,Rollball,G-2,Fn,Pe,2/Cd,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.