Shop All Pens
Pilot
Pen, Retrac, 0.5Mm, Gn, PK12
Mfr # 26065DZ
Zoro # G7880579
original price:
$19.99
1% off
new price: $19.79
/pk 12, $1.65/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Green
- Pen Type Roller Ball
- Point Size 0.5mm
- Barrel Color Green
- Features Skip-free, Visible Ink Supply, Smooth Writing, Airplane Safe, Pocket Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5mm |
Details
Ink Color | Green |
Pen Type | Roller Ball |
Item | Retractable Pen |
Barrel Color | Green |
Features | Skip-free, Visible Ink Supply, Smooth Writing, Airplane Safe, Pocket Clip |
Point Type | Extra Fine |
Material | Metal |
Series | V5 RT |
Description
Pen,Retrac,0.5Mm,Gn,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT UV Rated Non-Slit Wire Loom - 1/2" x 25 ft- Black (WL-ED-UV-NS-050-25-BK)
- KEYSCO TOOLS Multi Roll Mobile Masker, W 22 In (78007)
- AVERY DENNISON 1" Slant Ring Binder 11 x 17" (77711)
- DACASSO Black Suede Leather Coffee Sleeve (AG-9201)
- PILOT Roller Ball Pen, Extra Fine 0.5 mm, Blue PK12 (PIL35471)
- PILOT Pen, Frixion Clickr, 0.5Mm, Bk, PK12 (32520)
- PILOT Pilot PIL31278BD G2 Ultra Fine Retractable Pens; Blue (PIL31278BD)
- PILOT Precise V5RT Retractable Roller Ball Pen, Extra-Fine 0.5mm, Navy, PK12 (13447)
- PILOT Precise V10RT Retractable Roller Ball Pen, Bold 1 mm, Black, PK12 (13450)
- PILOT G2 Gel Ink Roller Ball Pen, Fine 0.7 mm, Purple PK12 (PIL31029)
- PENTEL Retractable Pen, Medium 1.0 mm, Red PK12 (PENBK440B)
- Pilot Pens