Shop All Pens
Pilot
Pen, Retrac, 0.5Mm, Bk, PK12
Mfr # PIL26062
Zoro # G7880490
product price: $23.29
/pk 12, $1.94/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Roller Ball
- Point Size 0.5mm
- Point Type Extra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5mm |
Details
Ink Color | Black |
Pen Type | Roller Ball |
Item | Pen |
Point Type | Extra Fine |
Description
Pen,Retrac,0.5Mm,Bk,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UCHIDA OF AMERICA Uchida of America UCH300-6C DecoColor Broad Point Set 6 Piece (UCH300-6C)
- QUERCETTI Daisy Maxi, Peg Set (4160)
- ARROW Staple Lifter (SL24D)
- COSCO Stamp Pad, Size 2, Color Ink Black (038785)
- PILOT PEN, PRECISE, V7 RT, BK (26067)
- PILOT Pen, Gel, B2P, Pe, PK12 (31622)
- PILOT Pen, Erasable Ink, Navy Blue, PK12 (72838)
- PILOT Roller Ball Pen, Extra Fine 0.5 mm, Blue PK12 (PIL35471)
- PILOT Pilot Dr. Grip Center of Gravity Ballpoint Retractable Pen, Black Ink, Pink Barrel (36192)
- PILOT Retractable Recycled Pen, Fine 0.7 mm, Black PK12 (PIL32600)
- FELLOWES Bankers Box Storage Wh (57036-04)
- Pilot Pens