Shop All Pens
Pilot
Pen, Rball, G2 Fn, Asst, PK3
Mfr # 31023
Zoro # G7880509
product price: $5.69
/pk 3, $1.90/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black, Blue, Red
- Pen Type Retractable Roller Ball
- Point Size 0.7mm
- Features Anti-fatigue, Smooth Writing, Long Lasting
- Grip Comfort
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Black, Blue, Red |
Pen Type | Retractable Roller Ball |
Item | Gel Ink Pen |
Features | Anti-fatigue, Smooth Writing, Long Lasting |
Grip | Comfort |
Point Type | Fine |
Description
Pen,Rball,G2 Fn,Asst,PK3, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Portable Printer, Single Color, 3/4 (M210-LAB)
- TOMBOW MONO DRAWING PEN ASSORTED, 6PK (66405)
- AVERY Business Cards 2" x 3.5", Sure Fe, PK100 (28371)
- AVERY Matte Clear Shipping Labels, Inkjet Printers, 8.5 x 11, Clear, PK10 (18665)
- PILOT Pen, Precise, V5, Rb, 0.5Mm, Bk, PK12 (35334)
- PILOT Pilot G2 Mini Retractable Gel Pen, Fine 0.7mm, Black Ink/Barrel, 4/Pack (31734)
- PILOT Pilot® EasyTouch Ballpoint Retractable Pen, Medium, Black Ink, Dozen (32220)
- PILOT Pilot® BeGreen G-Knock Rollerball Pen, Refillable, Fine, 0.7mm, Black Barrel/Ink, Dozen (31506)
- PILOT Ultra Stick Gel Pen, Ultra-Fine 0.4mm, Blue Ink, Clear Barrel, PK12 (35492)
- PILOT Pen, Liquid, V-Razor, 0.5Mm, Rd, PK12 (11022)
- PENTEL Pen, Rsvp, Bp, Med, Be, Dz, PK12 (BK91C)
- Pilot Pens