Shop All Pens
Pilot
Pen, Precise, V7 Ret, Pureple, PK12
Mfr # 26071
Zoro # G5023475
product price: $21.49
/pk 12, $1.79/ea
$21.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Purple
- Pen Type Roller Ball
- Point Size 0.7mm
- Barrel Color Purple
- Features Airplane Safe, Visible Ink Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Details
Ink Color | Purple |
Pen Type | Roller Ball |
Item | Retractable Pen |
Barrel Color | Purple |
Features | Airplane Safe, Visible Ink Supply |
Point Type | Fine |
Series | V7 |
Pen Grip Type | Dimpled Rubber |
Pen Sub-Brand & Product Family | Precise® V7RT |
Pen Barrel Color(s) | Purple |
Pen Tip Type | Needle |
Pen Ink Color(s) | Purple |
Pen Style | Retractable |
Special Ink Properties | Smooth-Writing |
Description
Pen,Precise,V7 Ret,Pureple,PK12, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER ROLL PRODUCTS 3 1/8 in x 308 ft Single Sided Thermal Paper (T318308TAB)
- GLOBAL INDUSTRIAL Magnetic Dry Erase Twelve Month Calendar Board, Steel Surface, 48W x 36H (695868)
- SEIKO INSTRUMENTS Self-Adhesive Shipping Labels, White (SLP-SRL)
- VELAB Counting Scales 15kg/30lb 0.5g/0.001lb (VE-CS15S)
- PILOT Pilot® G2 Gel Ink Refill, Fine, Blue Ink, 2/Pack (77241)
- PILOT Ballpoint Pen, Medium 1.0 mm, Black PK12 (PIL30005)
- PILOT Pen, Gel, Frixion, Erase, 0.7, Be, PK12 (31551)
- PILOT Pilot® Neo-Gel Rolling Ball Pen, Non-Refillable, Clear Barrel, 0.7mm, Black Ink, Dozen (14001)
- PILOT Roller Ball Neo-Gel Roller Ball Pen, Medium 0.7 mm, Black PK12 (PIL14001)
- PILOT Gel Roller Ball Pen, Medium 0.7 mm, Red PK12 (PIL15003)
- PAPER MATE Pen, Ballpoint, Write Bros, 1.0mm, 12/DZ, Black PK (PAP2124509)
- Pilot Pens