Shop All Pens
Pilot
Pen, Precise, V7, Rb, 0.7Mm, Be, PK12
Mfr # 35349
Zoro # G7880308
product price: $17.95
/pk 12, $1.50/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Roller Ball
- Point Size 0.7mm
- Barrel Color Blue
- Point Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Blue |
Pen Type | Roller Ball |
Item | Stick Pen |
Barrel Color | Blue |
Point Type | Fine |
Barrel Material | Plastic |
Features | Visible Ink Supply |
Series | V7 |
Description
Pen,Precise,V7,Rb,0.7Mm,Be,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE 4" x 6" Ruled Index Cards, Pk500 (UNV47235)
- PAPER MATE Profile Ballpoint Pen, Retractable, Medium 1 mm, Black Ink, Translucent Black Barrel, PK8, 8PK (2095460)
- GHENT 48"x120" Magnetic Porcelain Dry Erase Sliding Board, Matte (HSM2-410)
- ARCHITECTURAL MAILBOXES Centennial Post Mount Mailbox Rubbed Bronze with Silver Flag (950020RZ)
- PILOT P-500 Gel Ink Roller Ball Pen, Extra Fine 0.5 mm, Blue PK12 (PIL38601)
- PILOT Pen, Erasable Ink, Black, PK12 (31450)
- PILOT Pen, Gel, G2, Ultra Fine, Rd, PK12 (31279)
- PILOT Pen, Precise, V5, Rb, 0.5Mm, Pe, PK12 (25106)
- PILOT Gel Roller Ball Pen, Extra Fine 0.5 mm, Purple PK12 (PIL31006)
- PILOT Retractable Pen, Medium 1.0 mm, Blue PK12 (PIL32221)
- PAPER MATE Paper Mate Write Bros Blue Ball Point Pen , 10PK (9313499C)
- Pilot Pens