Shop All Pens
Pilot
Pen, Precise, V5, Rt, 0.5Mm, Gn
Mfr # 26065
Zoro # G7880341
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Green
- Pen Type Roller Ball
- Point Size 0.5mm
- Barrel Color Green
- Point Type Extra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 0.5mm |
Details
Ink Color | Green |
Pen Type | Roller Ball |
Item | Retractable Pen |
Barrel Color | Green |
Point Type | Extra Fine |
Features | Visible Ink Supply, Airplane Safe |
Series | V5 RT |
Description
Pen,Precise,V5,Rt,0.5Mm,Gn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAPBINDER #400 Banding Dispenser-Ribbon Type (#400)
- ZORO SELECT Horizontal Paper Cutter, 18", Gray (4UDV8)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Medium 0.7 mm, Blue Ink, Black Barrel, PK12 PK (2096152)
- BORDETTE Border, 2.25""X50', Orange (PAC37104)
- PILOT Retractable Recycled Pen, Medium 1.0 mm, Red PK12 (PIL32802)
- PILOT Pen, Frixion Colrstix, PK10 (072838324542)
- PILOT Pilot Dr. Grip Center of Gravity Ballpoint Retractable Pen, Medium, Blue Barrel, Black Ink (36181)
- PILOT PEN, PRECISE, V5 RT, BK (26062)
- PILOT Retractable Gel Pen, Fine 0.7 mm, Black PK12 (PIL31020)
- PILOT Pen, Gel, G2, Bold, Red, PK12 (31258)
- PILOT FriXion Clicker Erasable Retractable Gel Pen, 1 mm, Black, PK12 (11384)
- Pilot Pens