Shop All Pens
Pilot
Pen, Precise, V5 Ret, Red, PK12
Mfr # 26064
Zoro # G5023509
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Red
- Pen Type Roller Ball
- Point Size 0.5mm
- Features Airplane Safe, Visible Ink Supply
- Barrel Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 0.5mm |
Pen Point Size Type | Extra-Fine |
Pen Point Size | 0.5 mm |
Details
Ink Color | Red |
Pen Type | Roller Ball |
Item | Retractable Pen |
Features | Airplane Safe, Visible Ink Supply |
Barrel Color | Red |
Point Type | Extra Fine |
Series | V5 RT |
Pen Style | Retractable |
Pen Sub-Brand & Product Family | Precise® V5RT |
Pen Tip Type | Needle |
Pen Barrel Color(s) | Red |
Manufacturer Pen Refill # | 77275 |
Pen Grip Type | Dimpled Rubber |
Pen Ink Color(s) | Red |
Special Ink Properties | Smooth-Writing |
Description
Pen,Precise,V5 Ret,Red,PK12, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Large Tent Cards, Uncoated, Emboss, PK50 (5915)
- GEOGRAPHICS Certificate/Document Cover, 12 1/2 x 9 3/4, Metallic Gray, PK6 (47400)
- BRADY Raised Panel Label, White, Labels/Roll: 300 (B30EP-176-593-WT)
- ZORO SELECT Marking Tape, Roll, 1In W, 216 ft. L (15D715)
- PILOT Retractable Center of Gravity Pen, Medium 1.0 mm, Black (PIL36182)
- PILOT Pilot FriXion Clicker Erasable Retractable Gel Pen, 1 mm, Black Ink/Barrel, Dozen (11384)
- PILOT PEN, BPT, DRGRP, NVBE BRL, BK (36181)
- PILOT Disposable Fountain Pen, Medium 1.0 mm, Black (PIL90010)
- PILOT Pilot Precise P-700 Gel Rollerball Pen, Fine, 0.7mm, Blue Barrel/Ink, Dozen (38611)
- PILOT Roller Ball Pen, Medium 0.7 mm, Black PK12 (PIL31506)
- ZEBRA PEN F-301 Compact Capped Ballpoint 0.7mm Black 2pk (27412)
- Pilot Pens