Shop All Pens
Pilot
Pen, Precise, V5 Ret, Purple, PK12
Mfr # 26066
Zoro # G5023490
product price: $21.75
/pk 12, $1.81/ea
$21.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Purple
- Pen Type Roller Ball
- Point Size 0.5mm
- Point Type Extra Fine
- Barrel Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5mm |
Pen Point Size Type | Extra-Fine |
Pen Point Size | 0.5 mm |
Details
Ink Color | Purple |
Pen Type | Roller Ball |
Item | Retractable Pen |
Point Type | Extra Fine |
Barrel Color | Purple |
Features | Visible Ink Supply, Airplane Safe |
Series | V5 RT |
Special Ink Properties | Smooth-Writing |
Pen Sub-Brand & Product Family | Precise® V5RT |
Pen Style | Retractable |
Pen Tip Type | Needle |
Pen Grip Type | Dimpled Rubber |
Pen Barrel Color(s) | Purple |
Pen Ink Color(s) | Purple |
Description
Pen,Precise,V5 Ret,Purple,PK12, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8-1/2" x 11" Plastic Clipboard, Royal Blue (2LJX8)
- GREAT PAPERS Certificate Gold Metallic Border, PK25 (934025)
- BUSINESS SOURCE Bulldog Grip Clips No. 1 1.3" Width for Paper, PK36 (58500)
- OHAUS Digital Compact Bench Scale 30 lb./15kg Capacity (RC31P15)
- PILOT Pilot® Precise V5 RT Rolling Ball Refill, Extra Fine, Blue Ink, 2/Pack (77274)
- PILOT Pilot® Precise V5 Rolling Ball Pen, Non-Refillable, Extra Fine, 0.5mm, Blue Ink, Dozen (35335)
- PILOT Precise V10RT Retractable Roller Ball Pen, Bold 1 mm, Blue, PK12 (13453)
- PILOT Precise V5RT Retractable Roller Ball Pen, 0.5mm, Asstd Ink/Barrel, PK7 (26095)
- PILOT Pilot 77273 Refill for Precise V5 RT Rolling Ball Fine Black Ink 2 Pack (77273)
- PILOT Pilot Dr. Grip Center of Gravity Ballpoint Retractable Pen, Black Ink, Pink Barrel (36192)
- ZEBRA PEN Roller Ball Gel Pen, Black, Medium, PK24 (14410)
- Pilot Pens