Shop All Pens
Pilot
Pen, Precise, V5, Rb, 0.5Mm, Gn, PK12
Mfr # 25104
Zoro # G7880183
product price: $17.25
/pk 12, $1.44/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Green
- Pen Type Roller Ball
- Point Size 0.5mm
- Barrel Color Green
- Point Type Extra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5mm |
Details
Ink Color | Green |
Pen Type | Roller Ball |
Item | Stick Pen |
Barrel Color | Green |
Point Type | Extra Fine |
Barrel Material | Plastic |
Features | Visible Ink Supply |
Series | V5 |
Description
Pen,Precise,V5,Rb,0.5Mm,Gn,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOLAH 500 Count Preformed Penny Coin Wrappers (72901500)
- CON-TACT BRAND Adhesive Cork Roll, 12in x 4ft, PK3 (KIT04F12642006)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Black/Yellow (TZe651)
- OXFORD 8 x 5" Wirebound Notebook (25-400)
- PILOT Pen, Gel, Dr.Grip, 0.7Mm, Be/Bk (36271)
- PILOT Retractable Center of Gravity Pen, Medium 1.0 mm, Black (PIL36182)
- PILOT VBall Liquid Ink Roller Ball Pen, Extra Fine 0.5 mm, Black PK12 (PIL35200)
- PILOT Gel Roller Ball Pen, Extra Fine 0.5 mm, Purple PK12 (PIL31006)
- PILOT Pilot FriXion Clicker Erasable Retractable Gel Pen, 1 mm, Black Ink/Barrel, Dozen (11384)
- PILOT Gel Pen, Retractable/Refillable, Fine Point, Green PK (PIL31177)
- PENTEL Pen, Rsvp, Bp, Fine, Vt, Dz, PK12 (BK90V)
- Pilot Pens