Shop All Pens
Pilot
Pen, Precise, V5, Rb, 0.5Mm, Be, PK12
Mfr # 35335
Zoro # G7880201
product price: $24.45
/pk 12, $2.04/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Roller Ball
- Point Size 0.5mm
- Barrel Material Plastic
- Features Visible Ink Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5mm |
Details
Ink Color | Blue |
Pen Type | Roller Ball |
Item | Stick Pen |
Barrel Material | Plastic |
Features | Visible Ink Supply |
Point Type | Extra Fine |
Barrel Color | Blue |
Series | V5 |
Description
Pen,Precise,V5,Rb,0.5Mm,Be,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART Packing Tape Dispenser with 3 Inch Core (084856)
- ZORO SELECT Corrugated Boxes, 7" x 7" x 5", Kraft, 25/Bundle (11K596)
- MERRIAM-WEBSTER Merriam-Websters Dictionary of Basic English, PK2 (MW-7319)
- AVERY Matte Clear Return Address Labels, PK800 (15667)
- PILOT PEN, RBALL, VBALL, GRP, XF, BK (35470)
- PILOT Roller Ball Pen, Extra Fine 0.5 mm, Black PK12 (PIL35470)
- PILOT Pilot® Precise V5 Rolling Ball Pen, Non-Refillable, Extra Fine, 0.5mm, Blue Ink, Dozen (35335)
- PILOT Pen, B2P, M, Tub, Be, PK36 (072838570505)
- PILOT Retractable Pen, Medium 1.0 mm, Red PK12 (PIL32222)
- PILOT Stick Pen, Fine 0.7 mm, Black PK12 (PIL32001)
- PRISMACOLOR Colored Woodcase Pencils, Assorted, PK24 (3597THT)
- Pilot Pens