Shop All Pens
Pilot
Pen, Precise, V5, Begrn, 0.5, Be, PK12
Mfr # 26301
Zoro # G7880229
product price: $21.19
/pk 12, $1.77/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Roller Ball
- Point Size 0.5mm
- Point Type Extra Fine
- Standards ISO 14001ISO 14021
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5mm |
Details
Ink Color | Blue |
Pen Type | Roller Ball |
Item | Retractable Pen |
Point Type | Extra Fine |
Standards | ISO 14001ISO 14021 |
Series | V5 |
Recycled Content | 0.89 |
Description
Pen,Precise,V5,Begrn,0.5,Be, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Top-tab Folders, 3/4" Exp, 1 Fastener/Pos 1, Lgl, 50/BX, MLA PK (SMD19534)
- FREY SCIENTIFIC Color-Coded Bar Magnets, Red/Blue, Pack of 2 PR (MPC080)
- STRIDE - Inc. Legal-Size Binders- Round Ring- 1in. Cap- 8-.50in.x14in.- Black (ST463203)
- TARIFOLD Document Desk Display Unit, 10 Black Pock (D271)
- PILOT Roller Ball Pen, Extra Fine 0.5 mm, Blue PK12 (PIL35335)
- PILOT Pilot Dr Grip Ballpoint Retractable Pen; Medium-Blue (60268851)
- PILOT Pen, Precise, V5, Rb, 0.5Mm, Gn, PK12 (25104)
- PILOT Pen, Neo-Gel, 0.7Mm, Bk, PK12 (14001)
- PILOT Stick Pen, Fine 0.7 mm, Red PK12 (PIL37011)
- PILOT Pen, Gel, G2, Fine, Navy Blue, PK12 (31187)
- SCHOOL SMART Round Stick Pen, Medium Tip, Black, Pack of 12 PK (AA949M-12BLACK)
- Pilot Pens