Shop All Pens
Pilot
Pen, Precise, Grip, Rb, X-Fn, Bk, PK12
Mfr # 28801
Zoro # G7880247
original price:
$26.55
14% off
new price: $22.59
/pk 12, $1.88/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Roller Ball
- Point Size 0.5mm
- Barrel Color Black
- Point Type Extra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5mm |
Details
Ink Color | Black |
Pen Type | Roller Ball |
Item | Pen |
Barrel Color | Black |
Point Type | Extra Fine |
Features | Fade Resistant, Water Resistant |
Description
Pen,Precise,Grip,Rb,X-Fn,Bk, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFF AND SHINE YELLOW 9"x1.5" CONTOUR FOAM GRIP PAD (BUF930GT)
- BRAND MANAGEMENT GROUP Hp Evdy Adh Matt Polyp 42Inx75Ft 2 Pack (C0F20A)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 36", White, 50/Case (P2036W)
- QUALITY PARK Recycled Mailer, Wht, Polypropylene, PK100 (QUA46199)
- PILOT Pen, Gel, G2, Xfn, Bk, PK4 (31055)
- PILOT Pen, Precise, V5, Rt, 0.5Mm, Gn (26065)
- PILOT Gel Roller Ball Pen, Medium 0.7 mm, Blue PK12 (PIL15002)
- PILOT Retractable Center of Gravity Pen, Medium 1.0 mm, Black (PIL36181)
- PILOT Pen, Ez-Touch, Bp, Rt, 0.7Mm, Bk, PK12 (32210)
- PILOT Retractable Pen, Medium 1.0 mm, Black PK12 (PIL32800)
- PENTEL EnerGel-X Retractable Liquid Gel Pen, Blue, 0.7mm, PK12, 12PK (BL107C)
- Pilot Pens