Shop All Pens
Pilot
Pen, Precise, Grip, Rb, Bold, Bk, PK12
Mfr # 28901
Zoro # G7880177
product price: $21.89
/pk 12, $1.82/ea
$21.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Roller Ball
- Point Size 1mm
- Features Water Resistant, Fade Resistant
- Point Type Bold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Details
Ink Color | Black |
Pen Type | Roller Ball |
Item | Pen |
Features | Water Resistant, Fade Resistant |
Point Type | Bold |
Barrel Color | Black |
Description
Pen,Precise,Grip,Rb,Bold,Bk, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Note, Post-It, Yellow, PK18 (654-18CP)
- CLAUSS Shear, Blade 3-3/4 " L, Titanium Bonded (20373)
- ZORO SELECT Multi-Depth Corrugated Boxes, 26" x 20" x 12", Kraft, 10/Bundle (55VH99)
- ZORO SELECT Aluminum Plastic Clipboard, Silver (UNV40303)
- PILOT G2 Fashion Premium Gel Pen, Retractable, Fine 0.7 mm, Five Assorted Ink and Barrel Colors, PK5, 5PK (31392)
- PILOT Pilot Dr. Grip Frosted Retractable Ballpoint Pen, 1mm, Black Ink, Purple Barrel (36250)
- PILOT Roller Ball Pen, Extra Fine 0.5 mm, Blue PK12 (PIL35471)
- PILOT Pilot® G2 Gel Retractable Rollerball Pen, Bold, 1.0mm, Black Ink, Dozen (31256)
- PILOT FriXion Colors Erasable Stick Marker Pen, 2.5mm, Assorted, PK12 (44155)
- PILOT Retractable G2 Pro Gel Ink Roller Ball Pen, Fine 0.7 mm, Black (PIL31147)
- MIRACLE SEALANTS Grout Pen 0.5 oz Liquid (GRTPENWHT6)
- Pilot Pens