Shop All Pens
Pilot
Pen, Precise, Begrn, Rt, 0.7, Bk, PK12
Mfr # 15001
Zoro # G7880159
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Retractable Roller Ball
- Point Size 0.7mm
- Features Smear Proof Ink, Acid-free Ink
- Barrel Color Translucent
- Point Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Black |
Pen Type | Retractable Roller Ball |
Item | Gel Ink Pen |
Features | Smear Proof Ink, Acid-free Ink |
Barrel Color | Translucent |
Point Type | Fine |
Recycled Content | 0.83 |
Description
Pen,Precise,Begrn,Rt,0.7,Bk,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 18", Kraft, 25/Bundle (22XK87)
- JJ KELLER Safety and DOT Reference Book, 49 CFR PARTS 100 TO 199, English, Spiralbound (63572)
- TREND Stickers, Superspots/Supershapes, 5100/PK, Assorted (TEPT46826)
- PILOT Pen, Gel, G2, Fine, Purple, PK12 (31029)
- PILOT Pen, Precise, Begrn, Rt, 0.7, Be, PK12 (15002)
- PILOT Pilot® Refill For Dr. Grip Center Of Gravity Pen, Medium, Black Ink, 2/Pack (77271)
- PILOT Pen, B2P, M, Tub, Be, PK36 (072838570505)
- PILOT G2 Roller Ball Gel Pen, Extra Fine 0.38 mm, Black PK12 (PIL31277)
- PILOT Pen, Ballpt, Drgripcog, Blue, M (36181)
- PILOT Retractable Pen, Medium 1.0 mm, Red PK12 (PIL32222)
- TACTICALGEAR TacticalGear ST 318-9 BK2 Lumocolor Permanent Pen Fine; Piece of 2 - Black (ST 318-9 BK2)
- Pilot Pens