Shop All Pens
Pilot
Pen, Precise, Begrn, Rt, 0.7, Be, PK12
Mfr # 15002
Zoro # G7880089
product price: $17.25
/pk 12, $1.44/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Retractable Roller Ball
- Point Size 0.7mm
- Point Type Fine
- Features Smear Proof Ink, Acid-free Ink
- Barrel Color Translucent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Blue |
Pen Type | Retractable Roller Ball |
Item | Gel Ink Pen |
Point Type | Fine |
Features | Smear Proof Ink, Acid-free Ink |
Barrel Color | Translucent |
Recycled Content | 0.83 |
Description
Pen,Precise,Begrn,Rt,0.7,Be,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Paint Can Shipper Kit, 1-1 Gallon Can (HAZ1039 - 4G)
- PILOT Pen, G2, Gel, Fn, Be, Upc, PK12 (31171)
- BETTER OFFICE PRODUCTS Plastic Reusable Envelopes, Letter Size, Side Loading, Assorted Colors, 24PK (34124)
- UNIVERSAL Metal Mesh Document Holder, 9 x 8 x 11 5/8, Free Standing, Black (UNV20027)
- PILOT Pen, Precise, Begrn, Rt, 0.7, Bk, PK12 (15001)
- PILOT Pen, Gel, G2, Fine, Purple, PK12 (31029)
- PILOT Roller Ball Pen, Extra Fine 0.5 mm, Red PK12 (PIL35202)
- PILOT Pen, Gel, G2, Bold, Blue, PK12 (31257)
- PILOT Pilot, BETTER STICK BALLPOINT PEN, MEDIUM 1MM, BLUE INK, TRANSLUCENT BLUE BARREL, DOZEN (36711)
- PILOT Pilot® EasyTouch Ballpoint Retractable Pen, Medium, Black Ink, Dozen (32220)
- PENTEL R.S.V.P. Super RT Retractable Ballpoint Pen, 1mm, Assorted, PK8 (BX480BP8M)
- Pilot Pens