Shop All Pens
Pilot
Pen, Neo-Gel, 0.7Mm, Bk, PK12
Mfr # 14001
Zoro # G7880070
product price: $11.99
/pk 12, $1.00/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Roller Ball
- Point Size 0.7mm
- Features Smear Proof Ink, Water Proof, Acid-free Ink, Fade Resistant
- Point Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Black |
Pen Type | Roller Ball |
Item | Stick Pen |
Features | Smear Proof Ink, Water Proof, Acid-free Ink, Fade Resistant |
Point Type | Fine |
Barrel Color | Translucent |
Description
Pen,Neo-Gel,0.7Mm,Bk,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYES Reading Achievement Certificate, PK90 (VA577)
- XYRON Repositionable Adhesive, Refill, 2.5" (AT256-20CFTR)
- AVERY Protector, Sheet, Hvywt, 100Pk (AVE74100)
- ZORO SELECT Shipping Box, 12x12x12-6 in (55NM45)
- PILOT Rollerball Pen, Extra Fine 0.5 mm, Black PK12 (26062)
- PILOT B2P RECYCLED BALLPOINT PEN, 0.7 MM, BLUE INK, DOZEN (32601)
- PILOT Rollerball Pen, Fine 0.7 mm, Blue PK12 (26068)
- PILOT Ballpoint Pen, Medium 1.0 mm, Blue PK12 (PIL30006)
- PILOT Retractable Pen, Medium 1.0 mm, Black PK12 (PIL31910)
- PILOT Precise Grip Roller Ball Stick Pen, PK12 (28903)
- SCHNEIDER ELECTRIC Slider Ballpoint Pen, Stick, Extra-Bold 1.4 mm, Assorted Colors, PK8 (151298)
- Pilot Pens