Shop All Pens
Pilot
Pen, Neo-Gel, 0.7Mm, Be, PK12
Mfr # 14002
Zoro # G7880052
product price: $13.79
/pk 12, $1.15/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Roller Ball
- Point Size 0.7mm
- Barrel Color Translucent
- Features Water Proof, Acid-free Ink, Fade Resistant, Smear Proof Ink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Blue |
Pen Type | Roller Ball |
Item | Gel Ink Pen |
Barrel Color | Translucent |
Features | Water Proof, Acid-free Ink, Fade Resistant, Smear Proof Ink |
Point Type | Fine |
Description
Pen,Neo-Gel,0.7Mm,Be,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PACKAGING Long Cardboard Corrugated Boxes, 48"L x 16"W x 16"H, Kraft (481616)
- GLOBAL INDUSTRIAL Magnetic Glass Dry Erase WhiteBoard, White, 96 x 48 (695469)
- ZORO SELECT Corrugated Boxes, 36" x 36" x 18", Kraft, 5/Bundle (11G186)
- BAUMGARTENS Strips, Organizr, Magzn And Catlg, PK12 (JT9000)
- PILOT Retractable Pen, Medium 1.0 mm, Black PK12 (PIL32800)
- PILOT Pilot, BETTER STICK BALLPOINT PEN, FINE 0.7MM, BLUE INK, TRANSLUCENT BLUE BARREL, DOZEN (36011)
- PILOT Pen, Marker, Bravo, 1.0Mm, Bk (11034)
- PILOT Pen, Vball, Rollerbl, 0.5Mm, Rd, PK12 (35202)
- PILOT Pen, Precise, Grip, Rb, Bold, Be (28902)
- PILOT Pen, Ez-Touch, Bp, Rt, 1.0Mm, Bk, PK12 (32220)
- UNI-BALL Pen, Ub, Vision, Needle, 0.7, Be, PK12 (UBC1734904)
- Pilot Pens