Shop All Pens
Pilot
Pen, Marker, Razor, 0.3Mm, Gn, PK12
Mfr # 11010
Zoro # G7879903
product price: $12.89
/pk 12, $1.07/ea
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Green
- Pen Type Marker
- Point Size 0.5mm
- Point Type Ultra Fine
- Barrel Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5mm |
Details
Ink Color | Green |
Pen Type | Marker |
Item | Pen |
Point Type | Ultra Fine |
Barrel Material | Plastic |
Barrel Color | Green |
Tip Material | Metal |
Description
Pen,Marker,Razor,0.3Mm,Gn,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECKNELL SCALE, POSTAL, ELECTRONIC, 25# (SBWPS25GRAY)
- ZORO SELECT Stretch Wrap, Blown, Standard, 14" W, Clear (PLBC1480)
- BROTHER Adhesive TZ Tape (R) Cartridge 1-2/5"x26-1/5ft., Black/Yellow (TZe661)
- TAPE LOGIC Tape Logic® #260CC Crystal Clear Tape, 2.6 Mil, 2" x 55 yds., Clear, 36/Case (T901260CC)
- PILOT Pen, Gel, G-Knock Begrn, Fn, Be, PK12 (31507)
- PILOT FriXion ColorSticks Erasable Stick Gel Pen, 0.7mm, Assorted, PK10 (32456)
- PILOT PEN, PRECISE, V7 RT, BK (26067)
- PILOT Pilot® G2 Gel Ink Refill, Fine, Black Ink, 2/Pack (77240)
- PILOT Retractable Pen, Medium 1.0 mm, Blue PK12 (PIL32221)
- PILOT Frixion Gel Ink Colorsticks, 48/DS, Red PK (PIL57087)
- PILOT Roller Ball Pen, Medium 0.7 mm, Black PK12 (PIL35346)
- Pilot Pens