Shop All Pens
Pilot
Pen, Marker, Razor, 0.3Mm, Bk, PK12
Mfr # 11001
Zoro # G7879949
product price: $20.79
/pk 12, $1.73/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Marker
- Point Size 0.5mm
- Barrel Color Black
- Features Long Lasting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5mm |
Details
Ink Color | Black |
Pen Type | Marker |
Item | Pen |
Barrel Color | Black |
Features | Long Lasting |
Barrel Material | Plastic |
Point Type | Ultra Fine |
Tip Material | Metal |
Description
Pen,Marker,Razor,0.3Mm,Bk,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISM/CCC Carton Closing Stapler, 1000 Staple Cap, 1-1/4" Crown, Med-Heavy Duty (2618-2750)
- PARTNERS BRAND Shrink Bags, 100 Gauge, 24" x 24", Clear, 100/Case (SHB2424HF)
- AVERY Postcards, Uncoated, Two-Sided Pri, PK80 (5889)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ53)
- PILOT Pen, Gel, Drgrp, Fn, Bk (36274)
- PILOT Pilot Dr. Grip Center of Gravity Ballpoint Retractable Pen, Black Ink, Pink Barrel (36192)
- PILOT Ballpoint Pen, RT, Dr. Grip, Medium, Black (36193)
- PILOT Pen, Marker, Extrafine, 0.5, Bk (44102)
- PILOT Pilot Precise P-700 Gel Rollerball Pen, Fine, 0.7mm, Black Barrel/Ink, Dozen (38610)
- PILOT P-500 Gel Ink Roller Ball Pen, Extra Fine 0.5 mm, Blue PK12 (PIL38601)
- UNIVERSAL Comfort Grip Retractable Gel Pen, 0.7mm, Asstd Ink, Silver Barrel, PK8 (39725)
- Pilot Pens