Shop All Pens
Pilot
Pen, Marker, Razor, 0.3Mm, Be, PK12
Mfr # 11004
Zoro # G7879967
product price: $13.99
/pk 12, $1.17/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Marker
- Point Size 0.5mm
- Point Type Ultra Fine
- Barrel Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5mm |
Details
Ink Color | Blue |
Pen Type | Marker |
Item | Pen |
Point Type | Ultra Fine |
Barrel Material | Plastic |
Barrel Color | Blue |
Tip Material | Metal |
Description
Pen,Marker,Razor,0.3Mm,Be,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Wallet End Tab, Brown, PK10, Size: Legal (71148)
- AVERY DENNISON Clear Top Badge, 4 x 3, PK25 (74471)
- COSCO ACCU-STAMP 2 Shutter ENTERED 2 Color (038920)
- CHILDCRAFT Construction Paper, 9 x 12 Inches, Assorted Colors, 500 Sheets PK (CP09AS-SS)
- PILOT PEN, RBALL, G2 FN, BK, 2/PK (31031)
- PILOT Roller Ball Pen, Medium 0.7 mm, Red PK12 (PIL31508)
- PILOT Pilot EasyTouch Ballpoint Retractable Pen, Fine, Blue Ink, Dozen (32211)
- PILOT Ballpoint Pen, Medium 1.0 mm, Black PK12 (PIL30005)
- PILOT Pen, Gel, G2, Ultra Fine, Rd, PK12 (31279)
- PILOT Pen, Gel, G2 Metallic, Ast, PK8 (34405)
- BANKERS BOX Bankers Box, Red, PK12 (07242)
- Pilot Pens