Shop All Pens
Pilot
Pen, Liquid, V-Razor, 0.5Mm, Bk, PK12
Mfr # 11020
Zoro # G7879827
product price: $17.15
/pk 12, $1.43/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Marker
- Point Size 0.5mm
- Point Type Extra Fine
- Barrel Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5mm |
Details
Ink Color | Black |
Pen Type | Marker |
Item | Liquid Ink Pen |
Point Type | Extra Fine |
Barrel Color | Clear |
Barrel Material | Plastic |
Features | Visible Ink Supply, Long Lasting |
Description
Pen,Liquid,V-Razor,0.5Mm,Bk,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVUS Premium HD Staples, 23/15, 1k, 15mm, PK1000 (042-0044)
- QUALITY PARK Window Envelope w/Tint, White, Paper, PK500 (QUA21412)
- BOWMAN DISPENSERS Bag Dispenser Single, ABS Plastic (BG001-0212)
- C-LINE PRODUCTS Project Folders, Antimicrobial, Clear, PK25 (62137)
- PILOT FriXion Clicker Erasable Retractable Gel Pen, 1 mm, Blue, PK12 (PIL11387)
- PILOT Pen, Gel, G2, Fine, Red, PK12 (31022)
- PILOT Retractable G2 Pro Gel Ink Roller Ball Pen, Fine 0.7 mm, Black (PIL31147)
- PILOT Pen, Frixion Clickr, 0.7Mm, Nv, PK12 (31457)
- PILOT Pilot® V Ball RT Rolling Ball Retractable Pen, Extra Fine, 0.5mm, Black Barrel/Ink (26106)
- PILOT Gel Roller Ball Pen, Extra Fine 0.5 mm, Green PK12 (PIL31005)
- ZEBRA PEN Pen, Gel, G-301, Rt, 0.7Mm, Bk (41311)
- Pilot Pens