Shop All Pens
Pilot
Pen, Liquid, V-Razor, 0.5Mm, Be, PK12
Mfr # 11021
Zoro # G7879711
product price: $16.59
/pk 12, $1.38/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Marker
- Point Size 0.5mm
- Point Type Extra Fine
- Barrel Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5mm |
Details
Ink Color | Blue |
Pen Type | Marker |
Item | Liquid Ink Pen |
Point Type | Extra Fine |
Barrel Material | Plastic |
Barrel Color | Clear |
Features | Long Lasting, Visible Ink Supply |
Description
Pen,Liquid,V-Razor,0.5Mm,Be,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUNCYBANDS Balance Ball, 65cm, Orange (WBS65OR)
- AT-A-GLANCE Calendar, Deskpad, Floral (AAG89805)
- PARTNERS BRAND Poly Coated Kraft Paper Roll, 50#, 36" x 600', Kraft, 1 Roll (KPPC3650)
- REDIFORM Notebook, Steno, 6X9, Grnppr, (RED36646)
- PILOT Pen, Vball, Rollerbl, 0.5Mm, Rd, PK12 (35202)
- PILOT Frixion Gel Ink Colorsticks, 48/DS, Red PK (PIL57087)
- PILOT Pilot® Precise V7 Rollerball Pen, Non-Refillable, Fine, 0.7mm, Black Ink, 5/Pack (26020)
- PILOT Pen, Precise, Grip, Rb, Bold, Bk, PK12 (28901)
- PILOT Pen, Erasable Ink, Blue, PK12 (31451)
- PILOT Pen, G2, Gel, Fn, Be, Upc, PK12 (31171)
- BIC Cristal Ballpoint Stick Pens, 10PK (BICMSP10BK)
- Pilot Pens