Shop All Pens
Pilot
Pen, Gel, Rt, G2, Fn, Bk,
Mfr # 31026
Zoro # G7878512
original price:
$2.85
5% off
new price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Retractable Roller Ball
- Point Size 0.7mm
- Point Type Fine
- Barrel Color Translucent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Black |
Pen Type | Retractable Roller Ball |
Item | Gel Ink Pen |
Point Type | Fine |
Barrel Color | Translucent |
Features | Water Proof, Smear Proof Ink |
Description
Pen,Gel,Rt,G2,Fn,Bk,1Pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Inkj, Sheet, 8.5X11,100PK (AVE8465)
- XEROX Black Toner Cartridge 26K YLD (006R01513)
- PROCESSING POINT CARD, TIME, 100PK (HNTCG1100)
- DYKEM Paint Marker, Medium Tip, Yellow Color Family, Ink (91694)
- PILOT Retractable Gel Pen, Fine 0.7 mm, Blue PK12 (PIL31021)
- PILOT Pilot® Frixion Gel Pen Refills, Black Ink, Barrel, 3/Pack (77330)
- PILOT Roller Ball Pen, Medium 0.7 mm, Blue PK12 (PIL35113)
- PILOT Pilot® EasyTouch Ballpoint Retractable Pen, Fine, Black Ink, Dozen (32210)
- PILOT Stick Pen, Fine 0.7 mm, Red PK12 (PIL37011)
- PILOT Pen, G2, Gel, xf, Bk, Upc, PK12 (31103)
- PENTEL R.S.V.P. Super RT Retractable Ballpoint Pen, 1mm, Blue, PK12 (BX480-C)
- Pilot Pens