Shop All Pens
Pilot
Pen, Gel, P700, 0.7Mm, Pe, PK12
Mfr # 38621
Zoro # G7878348
product price: $21.55
/pk 12, $1.80/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Purple
- Pen Type Roller Ball
- Point Size 0.7mm
- Grip Ribbed
- Barrel Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Purple |
Pen Type | Roller Ball |
Item | Stick Pen |
Grip | Ribbed |
Barrel Color | Purple |
Point Type | Fine |
Features | Water Proof, Acid-free Ink, Smear Proof Ink |
Series | P700 |
Description
Pen,Gel,P700,0.7Mm,Pe,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Slide Mailer, Pp, Natural, PK1000 (513041)
- PELICAN Divider Set with Foam for 1660 (1665)
- INNOVERA Reman Magenta Toner, For Brother TN223 (TN223M), 1,300 Page-Yield (IVRTN223M)
- XEROX Xerox Waste Toner Cartridge, 30000 Yield (108R01416)
- PILOT Pen, Precise, V7 Ret, Pureple, PK12 (26071)
- PILOT Roller Ball Pen, Extra Fine 0.5 mm, Black PK12 (PIL35334)
- PILOT Retractable Pen, Medium 1.0 mm, Blue PK12 (PIL31911)
- PILOT FriXion Clicker Erasable Retractable Gel Pen, 1 mm, Black, PK12 (11384)
- PILOT Retractable Gel Roller Ball Pen, Fine 0.7 mm, Assorted PK8 (PIL31128)
- PILOT Disposable Fountain Pen, Medium 1.0 mm, Blue (PIL90011)
- BIC Gelocity Quick Dry Retractable Ge, PK12 (RGLCG11-BE)
- Pilot Pens