Shop All Pens
Pilot
Pen, Gel, P500, 0.5Mm, Be, PK12
Mfr # 38601
Zoro # G7878363
product price: $16.79
/pk 12, $1.40/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Roller Ball
- Point Size 0.5mm
- Point Type Extra Fine
- Barrel Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5mm |
Details
Ink Color | Blue |
Pen Type | Roller Ball |
Item | Stick Pen |
Point Type | Extra Fine |
Barrel Color | Blue |
Features | Smear Proof Ink, Acid-free Ink, Water Proof |
Description
Pen,Gel,P500,0.5Mm,Be,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Rubber Band, Size 1-1/2", Brown, PK5 (980266)
- CRAYOLA Large Crayons, Tuck Box, PK96 (BIN520080BN)
- RITE IN THE RAIN All Weather Notebook, Transit, 4-5/8x7 in. (303)
- TOPS Form, Tax, W-3, 2Pt Pk (TOP2203)
- PILOT Pen, Marker, Razor, 0.3Mm, Rd, PK12 (11007)
- PILOT Retractable Pen, Fine 0.7 mm, Black PK12 (PIL32210)
- PILOT Pen, Medium 0.7 mm, Black PK12 (PIL30000)
- PILOT Pen, Gel, G2, Ultra Fine, Be, PK12 (31278)
- PILOT Roller Ball Pen, Extra Fine 0.5 mm, Red PK12 (PIL35336)
- PILOT Retractable Center of Gravity Pen, Medium 1.0 mm, Black (PIL36181)
- PAPER MATE InkJoy Stick Gel Pen, Medium 0.7mm, Blue Ink/Barrel, PK12 (2023006)
- Pilot Pens