Shop All Pens
Pilot
Pen, Gel, G2, Ultra Fine, Be, PK12
Mfr # 31278
Zoro # G7878040
product price: $18.19
/pk 12, $1.52/ea
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Retractable Roller Ball
- Point Size 0.38mm
- Features Smear Proof Ink, Water Resistant
- Grip Contoured, Latex-free
- Barrel Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.38mm |
Details
Ink Color | Blue |
Pen Type | Retractable Roller Ball |
Item | Gel Ink Pen |
Features | Smear Proof Ink, Water Resistant |
Grip | Contoured, Latex-free |
Barrel Color | Clear |
Point Type | Ultra Fine |
Description
Pen,Gel,G2,Ultra Fine,Be,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JC TOYS JC Toys Lots to Love® Babies, 10in Size, African-American Baby (16550)
- DUO FAST Staples Duo-Fast Staples-5M Bx (5008C)
- ILC Replacement for Brother Tn-750 (TN-750 BROTHER)
- DURABLE OFFICE PRODUCTS Durable, Swingclip Clear Report Cover, Letter Size, Dark Blue Clip, 25PK (226307)
- PILOT Pen, Gel, G2, Ultra Fine, Bk, PK12 (31277)
- PILOT Ballpoint Pen, Medium 1.0 mm, Black PK12 (PIL30005)
- PILOT Pen, Gel, G2, 1.0Mm Pouch, PK8 (31654)
- PILOT Pen, Gel, Rt, G2, Fn, Bk, (31026)
- PILOT Pilot Dr. Grip Center of Gravity Ballpoint Retractable Pen, Medium, Pink Barrel, Black Ink (36182)
- PILOT Pilot Of America PIL Grip Frosted Advanced Ink Pen- Purple Barrel - Black Ink (36250)
- PAPER MATE Pen Stick Point Tip Md Blue (9313499C)
- Pilot Pens