Shop All Pens
This Product is Discontinued
Pilot
Pen, Gel, G2, Fine Pouch, PK8 (Discontinued)
Mfr # 31128
Zoro # G7877867
This Product is Discontinued
Key Features
- Ink Color Black, Blue, Red, Green, Purple, Pink, Turquoise, Burgundy
- Pen Type Retractable Roller Ball
- Point Size 0.7mm
- Point Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Black, Blue, Red, Green, Purple, Pink, Turquoise, Burgundy |
Pen Type | Retractable Roller Ball |
Item | Gel Ink Pen |
Point Type | Fine |
Description
Pen,Gel,G2,Fine Pouch,PK8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.