Shop All Pens
Pilot
Pen, Gel, G2, Fine, Navy Blue, PK12
Mfr # 31187
Zoro # G7878031
product price: $17.69
/pk 12, $1.47/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Navy Blue
- Pen Type Retractable Roller Ball
- Point Size 0.7mm
- Point Type Fine
- Barrel Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Navy Blue |
Pen Type | Retractable Roller Ball |
Item | Gel Ink Pen |
Point Type | Fine |
Barrel Color | Clear |
Features | Smear Proof Ink, Water Resistant |
Description
Pen,Gel,G2,Fine,Navy Blue,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mobile Magnetic Whiteboard Partition with Casters (BR-PTT001-3-M-60183-GG)
- AMPAD Earthwise by Oxford Writing Pad, Narrow Rule, 5x8, White, 50 Sht, PK12 (20-152R)
- TOY TIME Toy Time Semi-Truck Car Carrier Set with Helipad (163515UWS)
- DAP Ap Wd Fill/Drydex Kit (00596)
- PILOT G2 Fashion Premium Gel Pen, Retractable, Fine 0.7 mm, Five Assorted Ink and Barrel Colors, PK5, 5PK (31392)
- PILOT Gel Pen, Retractable, Rubber Grip, Fine Pt, Pink PK (PIL31174)
- PILOT PIL Pen-Dr.Grip-Multi 4+1-Bk (36220)
- PILOT Pen, Gel, Dr.Grip, 0.7Mm, Pm/Bk (36272)
- PILOT Pen, Precise, V5, Rt, 0.5Mm, Gn (26065)
- PILOT G2 Mini Retractable Gel Pen, Fine 0.7mm, Assorted Ink/Barrel, PK4 (31737)
- BIC Pen, Clicstic, Bp, Rt, Med, Bk, PK12 (CSM11BK)
- Pilot Pens