Shop All Pens
Pilot
Pen, Gel, G2, Fine, Green, PK12
Mfr # 31025
Zoro # G7878007
product price: $18.65
/pk 12, $1.55/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Retractable Roller Ball
- Point Size 0.7mm
- Point Type Fine
- Grip Contoured
- Features Latex-free, Smear Proof Ink, Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Green |
Pen Type | Retractable Roller Ball |
Item | Gel Ink Pen |
Point Type | Fine |
Grip | Contoured |
Features | Latex-free, Smear Proof Ink, Water Resistant |
Barrel Color | Clear |
Description
Pen,Gel,G2,Fine,Green,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "This End Up", 4" x 8", Red/White, 500/Roll (SCL904)
- ZORO SELECT 2-7/8" x 5-3/4" Manila Paper Wire Tag, Pk1000 (1GYR2)
- 3M Packaging Tape, 65.83m L, 25.4mm W, PK4 (600)
- FLOORTEX Polycarb Table Protector AntiSlp, 29"x59" (FRCRAFT2949RA)
- PILOT Pen, Gel, G2, Fine, Black, PK12 (31020)
- PILOT Pilot Corp. Of America Precise Grip Roller Ball Pen, Black Ink, Extra Fine (PI31204)
- PILOT Ultra Stick Gel Pen, Ultra-Fine 0.4mm, Blue Ink, Clear Barrel, PK12 (35492)
- PILOT Gel Roller Ball Pen, Medium 0.7 mm, Navy PK12 (PIL31187)
- PILOT Pen, Fountain, Varsity, Med, PK3 (90022)
- PILOT Pilot EasyTouch Ballpoint Retractable Pen, Fine, Blue Ink, Dozen (32211)
- ZEBRA PEN Ballpoint/Stylus Pen, Twist, Silver (33161)
- Pilot Pens