Shop All Pens
Pilot
Pen, Gel, G2, Fine, Black, PK12
Mfr # 31020
Zoro # G7877961
product price: $19.29
/pk 12, $1.61/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Retractable Roller Ball
- Point Size 0.7mm
- Features Latex-free, Smear Proof Ink, Water Resistant
- Point Type Fine
- Grip Contoured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Black |
Pen Type | Retractable Roller Ball |
Item | Gel Ink Pen |
Features | Latex-free, Smear Proof Ink, Water Resistant |
Point Type | Fine |
Grip | Contoured |
Barrel Color | Clear |
Description
Pen,Gel,G2,Fine,Black,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Baling Wire, 0.0286 Dia, 2292 ft. (08-0286-005S)
- BRADY BradyPrinter Sign and Label Printer (S3100)
- GOODWRAPPERS Hand Stretch Wrap 5" x 650 ft., Cast Style, Clear (15A896)
- AVERY Large Permanent Ink Markers, Chisel Point, Blue Ink PK (AVE08886)
- PILOT Pen, Gel, G2, Fine, Green, PK12 (31025)
- PILOT Pen, Ez-Touch, Bp, Rt, 1.0Mm, Rd, PK12 (32222)
- PILOT Retractable Gel Roller Ball Pen, Fine 0.7 mm, Assorted PK8 (PIL31128)
- PILOT Roller Ball Pen, Medium 0.7 mm, Red PK12 (PIL31508)
- PILOT Pen, Gel, P500, 0.5Mm, Rd, PK12 (38602)
- PILOT Pen, Stylus, G2, Fine, Blk, PK2 (34309)
- PILOT Pen, Ez-Touch, Bp, Rt, 0.7Mm, Rd, PK12 (32212)
- Pilot Pens