Shop All Pens
Pilot
Pen, Gel, G2, Extra Fine, Rd, PK12
Mfr # 31004
Zoro # G7877891
original price:
$21.99
5% off
new price: $20.79
/pk 12, $1.73/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Red
- Pen Type Retractable Roller Ball
- Point Size 0.5mm
- Point Type Extra Fine
- Features Water Resistant, Smear Proof Ink, Latex-free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5mm |
Details
Ink Color | Red |
Pen Type | Retractable Roller Ball |
Item | Gel Ink Pen |
Point Type | Extra Fine |
Features | Water Resistant, Smear Proof Ink, Latex-free |
Grip | Contoured |
Description
Pen,Gel,G2,Extra Fine,Rd,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 200 x 2 lb., Painted (10158)
- THE ORIGINAL TOY CO Pound-A-Peg Toy for Ages 2 - 6 (50827)
- QUARTET Infinity Black Glass Magnetic Marker Board, 48 x 36 (G4836B)
- UNI-BALL Retractable Rollerball Pen, Fine 0.7 mm, Black PK12 (62152)
- PILOT Roller Ball Pen, Extra Fine 0.5 mm, Green PK12 (PIL25104)
- PILOT Retractable Gel Roller Ball Pen, 1.0 mm, Black PK12 (PIL31256)
- PILOT Gel Roller Ball Pen, Extra Fine 0.5 mm, Black PK12 (PIL38600)
- PILOT Gel Roller Ball Pen, Extra Fine 0.5 mm, Blue PK12 (PIL31003)
- PILOT Pen, Erasable Ink, Blue, PK12 (31451)
- PILOT Pilot EasyTouch Ballpoint Retractable Pen, Fine, Blue Ink, Dozen (32211)
- SHARPIE S-Gel Fashion Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Frost Blue Barrel, PK12 PK (2126232)
- Pilot Pens