Shop All Pens
Pilot
Pen, Gel, G2, Extra Fine, Be, PK12
Mfr # 31003
Zoro # G7877849
product price: $23.75
/pk 12, $1.98/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Retractable Roller Ball
- Point Size 0.5mm
- Point Type Extra Fine
- Features Smear Proof Ink, Water Resistant, Latex-free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5mm |
Details
Ink Color | Blue |
Pen Type | Retractable Roller Ball |
Item | Gel Ink Pen |
Point Type | Extra Fine |
Features | Smear Proof Ink, Water Resistant, Latex-free |
Barrel Color | Translucent |
Grip | Contoured |
Description
Pen,Gel,G2,Extra Fine,Be,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Wanderlust Pastels, 70 Sheets/Pad, 12PK (70007079810)
- ZEBRA PEN Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12 (22220)
- DECKER TAPE PRODUCTS Label, DL1864, OVERPACK, 2-1/2" X 6" (DL1864)
- OXFORD Coated Report Cover 8-1/2 x 14", Black (71606)
- PILOT Ultra Gel Ink Stick Pen, Assorted, PK10 (072838354846)
- PILOT Pen, Gel, B2P, Pe, PK12 (31622)
- PILOT Pen, Precise, V5, Rb, 0.5Mm, Bk, PK12 (35334)
- PILOT Acroball Pens, Retract, .7mm, 2/PK, WE-Asst Barrel/BK Ink PK (PIL31895)
- PILOT UPC BeGreen B2P Retractable Gel Pen .7mm Black (31600)
- PILOT Pen, Gel, G2, Ultra Fine, Be, PK12 (31278)
- UNI-BALL Pen, Ub, Vision, Needle, 0.7, Be, PK12 (UBC1734904)
- Pilot Pens