Shop All Pens
Pilot
Pen, Gel, G2, Bold, Red, PK12
Mfr # 31258
Zoro # G7877882
product price: $19.35
/pk 12, $1.61/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Red
- Pen Type Retractable Roller Ball
- Point Size 1mm
- Grip Latex-free, Contoured
- Barrel Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Details
Ink Color | Red |
Pen Type | Retractable Roller Ball |
Item | Gel Ink Pen |
Grip | Latex-free, Contoured |
Barrel Color | Clear |
Features | Smear Proof Ink, Water Resistant |
Point Type | Bold |
Description
Pen,Gel,G2,Bold,Red,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Bind System Cover, Round Corners, Blk, PK25 (5224701)
- PILOT Roller Ball Pen, Extra Fine 0.5 mm, Purple PK12 (PIL25106)
- QUARTET 16"x11" Magnetic Porcelain In/Out Dry Erase Board, Silver Frame (33703)
- SMEAD Folder, Hanging, Lgl, 1/3 Pk (SMD64135)
- PILOT Pen, Rball, G2 Fn, Asst, PK3 (31023)
- PILOT Pen, Acroball Pro, 1.0Mm, Be, PK12 (31911)
- PILOT Gel Roller Ball Pen, Extra Fine 0.5 mm, Red PK12 (PIL38602)
- PILOT Stick Pen, Fine 0.7 mm, Blue PK12 (PIL32002)
- PILOT Pilot Corp. Of America FriXion Clicker Erasable Gel Pen, Blue Ink (PI31205)
- PILOT Pilot® Precise V5 RT Rolling Ball Refill, Extra Fine, Blue Ink, 2/Pack (77274)
- UNI-BALL Pen, Ballpoint, 1.0mm Point, 1/2"Wx3/5"Lx5-1/2"H, 12/DZ, BE PK (UBC70124)
- Pilot Pens