Shop All Pens
Pilot
Pen, Gel, G2, Bold, Blue, PK12
Mfr # 31257
Zoro # G7877937
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Retractable Roller Ball
- Point Size 1mm
- Barrel Color Clear
- Grip Latex-free, Contoured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 1mm |
Details
Ink Color | Blue |
Pen Type | Retractable Roller Ball |
Item | Gel Ink Pen |
Barrel Color | Clear |
Grip | Latex-free, Contoured |
Point Type | Bold |
Features | Water Proof, Smear Proof Ink |
Description
Pen,Gel,G2,Bold,Blue,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 8"x 8", Clear (R88)
- PCI Pci Oce 485-4 25K Yld Laser Drum Cartridge For Oce Imagistics Pitney (485-4-OCE)
- DETECTAPRO Metal Detectable Dry Erase Marker, Green Color Family, 10 PK (DEPENGR)
- UNIVERSAL Bright Colored Pressboard Classification Folders, 2 Dv, Ltr, Ylw, PK10 (UNV10304)
- PILOT Pilot, EASYTOUCH STICK BALLPOINT PEN, MEDIUM 1MM, BLACK INK, CLEAR BARREL, DOZEN (32010)
- PILOT Pen, Gel, P500, 0.5Mm, Be, PK12 (38601)
- PILOT Pen, G2 Rbgelxfngn, PK12 (31005)
- PILOT Pilot® G2 Gel Ink Refill, Fine, Black Ink, 2/Pack (77240)
- PILOT Rollerball Gel Pen, Frix, Erasable, Fine, Black Barrel/Ink PK (PIL31553)
- PILOT Pen, Precise, V7 Ret, Pureple, PK12 (26071)
- PENTEL Pen, Rsvp, Bp, Fine, Vt, Dz, PK12 (BK90V)
- Pilot Pens