Shop All Pens
Pilot
Pen, Gel, Frixion, Erase, 0.7, Bk, PK12
Mfr # 31550
Zoro # G7877803
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Gel Pen
- Point Size 0.7 mm
- Point Type Fine
- Pen Grip Dimpled Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 0.7 mm |
Details
Ink Color | Black |
Pen Type | Gel Pen |
Item | Pens |
Point Type | Fine |
Pen Grip | Dimpled Rubber |
Barrel Color | Black |
Features | FriXion Ball, Erasable, Refillable, Low-Viscosity Ink, Water-Based Gel, With Pocket Clip |
Tip Style | Conical |
Point type | Fine |
Description
Pen,Gel,Frixion,Erase,.7,Bk, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLIN HAZMAT Shipping Kit, 32 oz. Bottle, PK4 (HMS-66431M)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK500 (QUA40765)
- TOY TIME Kids Tent, Cube, and Tunnel- Pop Up Foldable Playhouse Hut Indoor/Outdoor Use for Girls and Boys (260484KNE)
- AT-A-GLANCE 3x3-3/4 Daily Desk Calendar Refill, White (AAGE91950)
- PILOT Pen, Neo-Gel, 0.7Mm, Be, PK12 (14002)
- PILOT Pilot EasyTouch Ballpoint Retractable Pen, Fine, Blue Ink, Dozen (32211)
- PILOT Pen, Frixion Clickr, 0.7Mm, Pe, PK12 (31455)
- PILOT Pen, The Better, Bp, Rt, 1.0, Bk, PK12 (30005)
- PILOT Pen, Gel, P500, 0.5Mm, Be, PK12 (38601)
- PILOT Retractable Pen, Medium 1.0 mm, Black (PIL36100)
- UNI-BALL Retractable Rollerball Pen, Fine 0.7 mm, Black PK12 (62152)
- Pilot Pens